Shop All Arts & Crafts
Creativity Street
Acrylic Paint Brush Assortment, Assorted Colors + Sizes, 8 Count, PK6
Mfr # PAC5133
Zoro # G4109512
product price: $25.79
/pk 6, $4.30/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade K+
- Includes 48 Brushes
- Recommended Age 5+ Years
- Material Plastic, Metal, Fibers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC5133
- Zoro # G4109512
- UPC # 194629107926
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade K+ |
Includes | 48 Brushes |
Recommended Age | 5+ Years |
Material | Plastic, Metal, Fibers |
Description
Each pack contains 8 different brushes with brightly colored, translucent plastic handles that can be used with watercolor, oil, tempera and acrylic paints. The round brushes are great for details and the flat brushes are good for large areas and edging for fine lines. Sold as 6 packs for a total of 48 brushes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 34" x 33" VCI Bags, 4 mil, Blue (PB4B343365D)
- LABELMASTER Straight Bill Of Lading Form, 3Pt, PK100 (F375-3)
- LEE Moistener, Fingertip, 1.75 oz (10134)
- ROARING SPRING Case of WB Record & Roll Teacher Notebooks, 11"x8.5", 44 sht, Attendance, Grades and Seating Chart (72900cs)
- CREATIVITY STREET Bone Beads, Mixed Styles, 8oz, Natural/Ast (PAC3259)
- CREATIVITY STREET Jumbo Stems Classroom Pack, Assorted Colors, 6in x 6 mm, PK1000 (PAC9115-01)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Clay Modeling Tools, 7 Assorted Patterns, Approx. 6in, PK6 (PAC9774)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- SHARPIE Paint Marker, Fine Point, Red, PK12 (35535)
- Creativity Street