Shop All Arts & Crafts
Creativity Street
Acrylic Gemstones, Assorted Colors + Sizes, 1 lb.
Mfr # PAC3584
Zoro # G7550054
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Includes 1 lb. gemstones
- Material Acrylic, Metal
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3584
- Zoro # G7550054
- UPC # 21196035843
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Includes | 1 lb. gemstones |
Material | Acrylic, Metal |
Recommended Grade | Grade PK+ |
Description
Liven up arts and crafts activities with these acrylic gemstones. Offers a variety of shapes and designs. Recommended for ages 3 and up. Giant classroom pack includes assorted sizes, colors and shapes. These gemstones have a flat metal backing to make it easy for gluing to any project. Each pack includes 1lb of gemstones.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Coil, 0.125 Dia, 16.8375 ft. (01-1250-014C)
- SAUNDERS Storage Clipboard 1/2", Red (00560)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Yellow, Set of 12, 12PK (45020)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Wiggle Eyes, Black, PK100 (3446-02)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Brush, Colossal, Natural, Round, PK30 (5168)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- RUST-OLEUM Painter's Touch 2X Ultra Cover Gloss White 12 Oz. Spray (249090)
- Creativity Street