Shop All Arts & Crafts
Creativity Street
100 Days of School Paper Glasses, 2.5in x 16in, PK75
Mfr # PAC4671
Zoro # G2878446
product price: $22.15
/pk 75, $0.30/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK-3
- Includes 75 paper glasses in 5 assorted colors
- Recommended Age 4-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC4671
- Zoro # G2878446
- UPC # 194629000661
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK-3 |
Includes | 75 paper glasses in 5 assorted colors |
Recommended Age | 4-8 Years |
Description
Celebrate the 100th Day of School with your class! Teachers can use these projects to engage students with math exercises by having them count and attach 100 craft items, or draw patterns with 100 dots or 100 stripes. Counting has never been more fun. Item includes twenty-five glasses in five assorted colors ready to decorate. It's easy to see how much fun these can be. Perfect for celebrating the 100th Day of School! Each pack includes 25 pieces in 5 assorted colors. Sold as 3 packs for a total of 75 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELWORKS PX Lithium-ion Batter for LW-PX900/LW-PX700 (LWPXLION)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- TOY TIME Remote Control Monster Truck 1:16 Scale, 2.4 GHz Off-Road Rugged Toy Vehicle Oversized Wheels | Kids (672667DUF)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- CREATIVITY STREET Wiggle Eyes, 10mm, Black, PK600 (PAC3441-02)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET Sequins and Spangles Jar, Assorted Colors and Sizes, 230 grams (PAC6129)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- CREATIVITY STREET Craft Sticks, Wood, Jumbo, 6"x3/4"x2mm, 500/BX, AST PK (PAC377602)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Violet, PK50 (7203)
- Creativity Street