Shop All Trash Compactors
Creative Ware Home
Trash Compactor.
Mfr # TCOMP-G/WH
Zoro # G402630819
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 19.25
- Length 9.5
- Width 12.75
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Ware Home
- MFR # TCOMP-G/WH
- Zoro # G402630819
- UPC # 89786477787
- Country of Origin China
- Category Trash Compactors
Dimensions
Height | 19.25 |
Length | 9.5 |
Width | 12.75 |
Details
Color | White |
Material | Plastic |
Description
Manual Holds 3x more trash. 6.16 gallon capacity. Easy to use. Easy to clean. Unbreakable. Made in the USA. 12.75 x 9.5 x 19.25"H
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AA, AE, AP, AS, FM, MH, MP, PW, QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC LABORATORIES 16OZ DrainTrap Cleaner (K-67GDB-12)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (32UV16)
- RUBBERMAID COMMERCIAL 3 gal Rectangular Wastebasket, Black, 8 1/4 in Dia, Open Top, LLDPE (FG295500BLA)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, 38 oz Bottle, PK8 (PGC 45113)
- ZING Can Crusher Kit With Sign (7008)
- ZORO SELECT Manual Trash Compactor, Blue, 55 gal. (MTC-55)
- NEWSTRIPE Waste Compactor, Manual, 55 gal. Capacity (10001258)
- HERKULES Can Crusher, 3.75 Tons (HCR1)
- TRANSFORMING TECHNOLOGIES 7 Gallons, Carbon Loaded Waste Basket (WBAS28)
- HERKULES Can Crusher, 2.1 Tons (HCR3)
- EASY PULL Easy Pull Collection Bin (CB 2127)
- Creative Ware Home Trash Compactors