Shop All Accent Furniture and Storage
Creative Ware Home
Ecostyles Bamboo 3 Shelf Ladder Tower
Mfr # RM-34034
Zoro # G502630832
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bamboo
- Length 13
- Color Wood Grain
- Height 30
- Width 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Ware Home
- MFR # RM-34034
- Zoro # G502630832
- UPC # 89786446509
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 13 |
Height | 30 |
Width | 18 |
Details
Material | Bamboo |
Color | Wood Grain |
Description
Three shelf ladder tower. Exquisitely detailed and and crafted of environmentally sound Bamboo material. Decorative and functional storage and organization for any room in the home. Our natural Eco Styles Home Collection is made of bamboo with an innovative tongue and groove look and design. Transitional series covers most wanted items in storage for bath, bedroom, den, kitchen, laundry room, home office..... . Easy care. Wipe clean with soft damp cloth. 18" x 13" x 30"H
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AA, AE, AP, AS, FM, MH, MP, PW, QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 46"L, L Shape, Work, Laptop, Laminate, White (I 7350)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Slate Fabric Frosted Window (1852319-3)
- SAFCO Cabinet, Appliance Base, Asian Night (1705AN)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- CREATIVE WARE HOME Eco Style Bamboo 5 Shelf Tower (RM-34021)
- BAXTON STUDIO Mette Mid-Century White and Walnut Finished 5-Shelf Wood Shoe Cabinet (157-9525)
- DESIGN TOSCANO Hapsburg Marble Topped Console Table (GR325)
- BAXTON STUDIO Kirana Glam and Luxe Grey Velvet Fabric and Gold PU Leather Ottoman (175-11239-Zoro)
- VINTIQUEWISE Barrel Shaped 22 Bottles Decorative Table Wine Rack Storage (QI003805)
- ALATERRE FURNITURE Shaker Cottage Storage Coat Hook, Charcoal Gray (ASCA04BL)
- H2H Short Galvanized 4 Drawer Vertical Organizer with Label Scoop Handle - Metal Frame & Wood Top (H22546559)
- Creative Ware Home Accent Furniture and Storage