Shop All Washroom Accessories
Creative Ware Home
Ecostyle Bamboo Space Saver
Mfr # RM-34028
Zoro # G602658293
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 64
- Color Wood Grain
- Material Bamboo
- Width 25
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Ware Home
- MFR # RM-34028
- Zoro # G602658293
- UPC # 89786440224
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 64 |
Width | 25 |
Length | 10 |
Details
Color | Wood Grain |
Material | Bamboo |
Description
Three shelf space saver. Exquisitely detailed and and crafted of environmentally sound Bamboo material. Decorative and functional storage and organization for any room in the home. Our natural Eco Styles Home Collection is made of bamboo with an innovative tongue and groove look and design. Transitional series covers most wanted items in storage for bath, bedroom, den, kitchen, laundry room, home office..... . Easy care. Wipe clean with soft damp cloth. 25" x 10" x 64"H
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AA, AE, AP, AS, FM, MH, MP, PW, QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Clamp Strut Mount, Pipe Size 4 In (072N080)
- FISHER MFG Replacement Hose (2914)
- SMITH-COOPER Welded Nipple, S40,304/L, 2X6" (4321001220)
- SMITH-COOPER 5" x 4" Reducing Coupling (4316001304)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-BN)
- WINGITS Curved Shower Rod, Satin, 60In, 6 Proj., PK6 (WOCONSN5NC)
- ELKAY Soap Dish, SS (LK80)
- DELTA Delta Valve w/Temperature Limit Stop (RP78367)
- DELTA Dvrtr Assemb-3H T/S Not Applicable (RP10799)
- KINEDYNE Kinedyne Saf-T-Lok Round Steel Cargo Bar 10085 with Pivoting Feet - Adjusts from 90"W to 105"W (10085)
- MOEN Danika Chrome robe hook (BH2903CH)
- Creative Ware Home Washroom Accessories