Shop All Accent Furniture and Storage
Creative Ware Home
Eco Style Bamboo 5 Shelf Tower
Mfr # RM-34021
Zoro # G602630770
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 53.5
- Color Wood Grain
- Length 13
- Width 14.5
- Material Bamboo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Ware Home
- MFR # RM-34021
- Zoro # G602630770
- UPC # 89786420271
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 53.5 |
Length | 13 |
Width | 14.5 |
Details
Color | Wood Grain |
Material | Bamboo |
Description
Five shelf tower. Exquisitely detailed and and crafted of environmentally sound Bamboo material. Decorative and functional storage and organization for any room in the home. Our natural Eco Styles Home Collection is made of bamboo with an innovative tongue and groove look and design. Transitional series covers most wanted items in storage for bath, bedroom, den, kitchen, laundry room, home office..... . Easy care. Wipe clean with soft damp cloth. 14.5" x 13" x 53.5"H
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AA, AE, AP, AS, FM, MH, MP, PW, QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-White (1500KGSH SLWH)
- BOSS Drafting Stool (B315-By) W/Footring And Adjustable Arms (B1616-BY)
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- CREATIVE WARE HOME Ecostyles Bamboo 3 Shelf Ladder Tower (RM-34034)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood End Table (AWAA0120)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Yellow, PK 2 (QI003982_YL)
- SAFAVIEH Freddy Storage Bench- Brown - 19.9 X 16.1 X 33.5 In. (AMH5736A)
- INTERDESIGN SPICE ORGANIZER CLR 10""W (62130)
- VINTIQUEWISE Vintage Wood and Metal Guitar Shaped 9 Bottle Freestanding Decorative Wine Holder (QI003562)
- H2H Short Galvanized 4 Drawer Vertical Organizer with Label Scoop Handle - Metal Frame & Wood Top (H22546559)
- Creative Ware Home Accent Furniture and Storage