Shop All Accent Furniture and Storage
Creative Ware Home
Eco Style Bamboo 3 Shelf Tower
Mfr # RM-34019
Zoro # G802630792
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Wood Grain
- Width 14.5
- Material Bamboo
- Length 13
- Height 28.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Ware Home
- MFR # RM-34019
- Zoro # G802630792
- UPC # 89786420257
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 14.5 |
Length | 13 |
Height | 28.5 |
Details
Color | Wood Grain |
Material | Bamboo |
Description
Three shelf tower. Exquisitely detailed and and crafted of environmentally sound Bamboo material. Decorative and functional storage and organization for any room in the home. Our natural Eco Styles Home Collection is made of bamboo with an innovative tongue and groove look and design. Transitional series covers most wanted items in storage for bath, bedroom, den, kitchen, laundry room, home office..... . Easy care. Wipe clean with soft damp cloth. 14.5" x 13" x 28.5"H
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AA, AE, AP, AS, FM, MH, MP, PW, QC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE LITE 3.5 in. Small Lucite Rounded Mezuzah - Clear (MZR-34-S)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-36RD-GG)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Grey, Black (I 2406)
- CREATIVE WARE HOME Ecostyles Bamboo 3 Shelf Ladder Tower (RM-34034)
- CREATIVE WARE HOME Eco Style Bamboo 5 Shelf Tower (RM-34021)
- VINTIQUEWISE Wooden Round Display Basket Bins, Lined with White Fabric, Food Gift Basket, Medium (QI003501.M)
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- KETCHAM 16" x 26" Euroline Flush Mounted Polished Edge Medicine Cabinet (125PE)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- ELK HOME Bethania Media Console (16602)
- Creative Ware Home Accent Furniture and Storage