Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Woodland Friends Woodland Welcome Bulletin Board Set
Mfr # 7069
Zoro # G5631133
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-11 Years
- Material Paper
- Recommended Grade PK-5
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 7069
- Zoro # G5631133
- UPC # 30554070693
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 4-11 Years |
Material | Paper |
Recommended Grade | PK-5 |
Color | Multi |
Description
The cute Woodland Friends in this bulletin board will give students a warm and furry welcome back to school! Woodland animals such as the fox, bear, hedgehog, bunny, raccoon, owl and more are perfect friends to start off the school year, and welcome your new troop of student "campers." This 51-piece set features 1 welcome sign, 1 large vintage trailer, 36 student pup tents, 6 woodland animal accents, 2 large trees, a blank wood sign, an owl signpost accent, a "Clever Students at Work" accent fox, a "Learning is an Adventure" sign, and a blank chart. This Woodland Friends Welcome bulletin board set is perfect for use in a variety of classroom displays and themes: science, nature, outdoors, animals, and camping. Pieces range in size from 17" x 7.5" to 5.75" x 3.75".
• Welcome sign measures 17" x 7.5"
• Large vintage trailer measures 16.5" x 9.75"
• Student pup tents measure 5.75" x 3.75"
• Blank chart measures 17.5" x 24"
Bulletin board set also includes an instructional guide with bulletin board ideas, classroom activities, and a reproducible.
• Welcome sign measures 17" x 7.5"
• Large vintage trailer measures 16.5" x 9.75"
• Student pup tents measure 5.75" x 3.75"
• Blank chart measures 17.5" x 24"
Bulletin board set also includes an instructional guide with bulletin board ideas, classroom activities, and a reproducible.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK6 Low Odor (51-659312QA)
- ENCORE PACKAGING Wrapstik Economy for PreStretch Film (EP-788)
- SWINGLINE Guillotine Trimmer, 10 Sheet Capacity, 12" (9312)
- ENCORE PACKAGING Pre Cuts 12 x 17' White Polypropylene Strapping, 500PK (P12PC2-WH)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- TEACHER CREATED RESOURCES Chalkboard Brights Labels Magnetic Accents, PK60 (TCR77299)
- Creative Teaching Press Bulletin Board & Classroom Decorations