Shop All Name Badges
Creative Teaching Press
Woodland Friends Name Tag Labels, PK216
Mfr # 4579
Zoro # G4853234
product price: $30.89
/pk 216, $0.14/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 216 labels
- Material Paper
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 4579
- Zoro # G4853234
- UPC # 194629057047
- Country of Origin China
- Category Name Badges
Details
Color | Multi |
Includes | 216 labels |
Material | Paper |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
These cute Woodland Friends labels are perfect for name tags and for use as labels around the classroom. Use them as name tags for the first day of school, field trips, open house and back-to-school night, parent visitations, class parties, new students and more! Or use these colorful labels to organize your classroom. They are perfect for labeling storage bins, folders, binders and cubbies. Perfect for use in a variety of classroom displays and themes: science, nature, outdoors, animals, and camping. 31⁄2" x 21⁄2". Self-adhesive. 36 per pack, 6 packs, 216 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1630, FLAG MADE IN USA THANK YOU, 3" X 5" (DL1630)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- AVERY Shipping Labels, TrueBlock Technol, PK10 (15265)
- PYRAMID Auto Aligning Time Clock, Mechanical, LCD (2650)
- CREATIVE TEACHING PRESS Painted Palette Rainbow Scallops Name Tag Labels, 216PK (4821)
- C-LINE PRODUCTS Clip Style Badge Holders, 4 x 3", PK50 (95543)
- SICURIX Self Laminating Badge Holder, Horizontal, 3.5 x 2.25, Clear, 25PK (BAU62916)
- BAUMGARTENS Baumgartens® ID Badge Holder, Horizontal, 4" x 3", Clear, 50/Pack (67830)
- AVERY Name Badges, Magnetic, Laser/Inkjet, 3"x4", 48/BX, WE 5PK (AVE8781)
- C-LINE PRODUCTS Badge Holder, Wooden Name, (98700)
- AVERY Name Badge Stickers "Hello My Name, PK25 (6175)
- Creative Teaching Press Name Badges