Shop All File Holders
Creative Teaching Press
Woodland Friends Book Buddy Bag, PK12
Mfr # 8537
Zoro # G7965728
product price: $32.35
/pk 12, $2.70/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic
- Includes 12 bags
- Recommended Age 3-8 Years
- Recommended Grade Grade PK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 8537
- Zoro # G7965728
- UPC # 194629053049
- Country of Origin China
- Category File Holders
Details
Color | Multi |
Material | Plastic |
Includes | 12 bags |
Recommended Age | 3-8 Years |
Recommended Grade | Grade PK-3 |
Description
Protect and organize your classroom books and supplies with this versatile clear storage bag! These durable Woodland Friends Book Buddy Bags are a must-have for any classroom! They can be used to store, protect, and organize classroom readers, students' homework or projects, and other materials in the classroom or when students take them home. Each clear plastic bag comes with a sturdy, snap-shut handle for hanging on a classroom storage rack.
The cute, full-color design on the front includes a place to write a student's name or to label the bag's contents. These classroom storage bags are also great for organizing supplies in a school supply closet or shared resource area. This storage bag features charming woodland animals (an owl and a hedgehog) and is perfect for use in a variety of classroom themes such as science, nature, outdoors, animals, and camping. Each bag measures 10.5" x 12.5". Each pack includes 6 bags. Sold as 2 packs for a total of 12 bags.
The cute, full-color design on the front includes a place to write a student's name or to label the bag's contents. These classroom storage bags are also great for organizing supplies in a school supply closet or shared resource area. This storage bag features charming woodland animals (an owl and a hedgehog) and is perfect for use in a variety of classroom themes such as science, nature, outdoors, animals, and camping. Each bag measures 10.5" x 12.5". Each pack includes 6 bags. Sold as 2 packs for a total of 12 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWELL BRANDS Marker, Wet-Erase, Expo, Fine Point AST, 4PK (2134341)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1252)
- SAMSILL Professional Padfolio, 3/4w x 9 1/4h, Open Style, Black (70811)
- CREATIVE TEACHING PRESS Book Buddy Bags, 10.5in x 12.5in, PK12 (2993)
- CREATIVE TEACHING PRESS Book Buddy Bags, 10.5in x 12.5in, PK 6 (2993)
- CHARLES LEONARD Magnetic Pockets, 9.5in W x 11.75in H, 4 Assorted Colors Per Pack (26400)
- KANTEK Acrylic File Sorter/ Desk Organizer (AD-245)
- BETTER OFFICE PRODUCTS Clear Reusable Plastic Envelopes W/Snap Closure, Plastic Document Holders, 13in. x 9in., 50PK (33450)
- ADVANTUS Heavy-Duty File Shuttle, Black (FS2BHD)
- TEACHER CREATED RESOURCES File Storage Pocket Chart, 10 Pockets, Black, 14" x 58" (TCR20841)
- Creative Teaching Press File Holders