Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Woodland Friends 6in Designer Cut-Outs, 36 Pieces, PK3
Mfr # 6099
Zoro # G2878839
product price: $21.49
/pk 3, $7.16/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Recommended Age 4-11 Years
- Includes 108 cut-outs
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 6099
- Zoro # G2878839
- UPC # 194629009657
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-5 |
Recommended Age | 4-11 Years |
Includes | 108 cut-outs |
Color | Multi |
Description
These cute and furry Woodland Friends 6" Cut-Outs will add charm to bulletin boards, doors, and any classroom space. These colorful woodland animals (owl, fox, hedgehog, squirrel, bear, and raccoon) are perfect for use in a variety of classroom displays and themes: science, nature, outdoors, animals, and camping. Also great for summer camp programs.
These Cut-Outs are a fun accent on bulletin boards, classrooms, hallways, offices, and common areas! The 6" size is perfect for crafting projects, displaying photos and work, making covers for books, seasonal/holiday decorating, classroom organization/labeling, and more! Each pack includes 36 pieces, 6 each of 6 designs. Sold as 3 packs for a total of 108 pieces.
These Cut-Outs are a fun accent on bulletin boards, classrooms, hallways, offices, and common areas! The 6" size is perfect for crafting projects, displaying photos and work, making covers for books, seasonal/holiday decorating, classroom organization/labeling, and more! Each pack includes 36 pieces, 6 each of 6 designs. Sold as 3 packs for a total of 108 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Partition Wallet, Elastic Cord (72375)
- AVERY DENNISON Avery, TABS INSERTS FOR HANGING FILE FOLDERS, 1/5-CUT TABS, WHITE, 2in WIDE, 100PK (11136)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Down Skid", 3" x 5", Fluorescent Red, 500/Roll (DL2161)
- 3M DBI-SALA Heat Shrink 2" x 4", PK10 (1500022)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- Creative Teaching Press Bulletin Board & Classroom Decorations