Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Woodland Friends 3in Designer Cut-Outs, 36 Pieces, PK6
Mfr # 8082
Zoro # G2879654
product price: $29.15
/pk 6, $4.86/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Color Multi
- Recommended Age 5+ Years
- Includes 216 cut-outs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 8082
- Zoro # G2879654
- UPC # 194629011988
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Color | Multi |
Recommended Age | 5+ Years |
Includes | 216 cut-outs |
Description
These Woodland Friends 3" cut-outs will brighten any classroom or child's room. Friendly woodland animals featured are a raccoon, fox, deer, hedgehog, and owl. These animal cut-outs are perfect for use in a variety of classroom displays and themes or at a child's birthday party. Perfect for use on a classroom calendar.
These fun cut-outs are also perfect for the calendar, classroom labels, desk and cubby tags, accents on bulletin boards, designating class groups, student-made books, scrapbooks, gift tags, and more! They can be used in lessons for patterning and graphing activities, sorting, and fun game pieces. Each pack includes 36 pieces, 6 each of 6 designs. Sold as 6 packs for a total of 216 pieces.
These fun cut-outs are also perfect for the calendar, classroom labels, desk and cubby tags, accents on bulletin boards, designating class groups, student-made books, scrapbooks, gift tags, and more! They can be used in lessons for patterning and graphing activities, sorting, and fun game pieces. Each pack includes 36 pieces, 6 each of 6 designs. Sold as 6 packs for a total of 216 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Eraser Refill, White, Fit Twist Erase, PK3 (PENE10)
- ARMOR PROTECTIVE PACKAGING Armor WrapIndustrial VCI Paper, 30G, 12"W x 200 Yd., 3 Rolls (A30G12200)
- C-LINE PRODUCTS Classroom Connector Folders, Red, PK25 (32004)
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA33321)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- ASHLEY PRODUCTIONS Smart Poly Chart, 13in x 19in, Game Board Squares (91059)
- Creative Teaching Press Bulletin Board & Classroom Decorations