Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Woodland Animals EZ Border, 72PK
Mfr # 10522
Zoro # G111965301
product price: $22.59
/pk 72, $0.31/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade K+
- Color Multicolored
- Recommended Age 5+ years
- Includes 72 Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10522
- Zoro # G111965301
- UPC # 194629138739
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade K+ |
Color | Multicolored |
Recommended Age | 5+ years |
Includes | 72 Strips |
Description
This Woodland Friends EZ Border features cute woodland creatures owl, fox, hedgehog, rabbit, raccoon, deer, and bear that is perfect for an early childhood woodland bulletin board. These new EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Each pack includes 24 strips measuring 3'' x 24'' for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.
- •FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
- •ADD LAYERS – Add dimension and style by layering multiple designs.
- •WOODLAND FRIENDS THEME – This border features cute woodland creatures (owl, fox, hedgehog, rabbit, raccoon, deer, and bear) that are perfect for an early childhood woodland bulletin board.
- •CREATE AND ORGANIZE – Use this trimmer to decorate any bulletin board at homes, schools, daycare centers, office break rooms, and anywhere you post information.
- •CREATE A COHESIVE LOOK – This border coordinates well with the other Woodland Friends products from CTP.
- •MULTI-PACK – Each pack includes 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips (144 feet).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K617)
- TAPE LOGIC Tape Logic® Labels, "Inspect For Damage Before Accepting", 3" x 5", Fluorescent Red, 500/Roll (DL1219)
- BROTHER MFC-J6555DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ6555DW)
- BOSTITCH Stanley Bostitch® B8® Xtreme Duty Plier Stapler, 45 Sheet/210 Staple Capacity, Black (B8HDP)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- C-LINE PRODUCTS C-Line Products Inc Cli48500 Storage Box Assorted (CLI48500)
- Creative Teaching Press Bulletin Board & Classroom Decorations