Shop All Arts & Crafts
Creative Teaching Press
What is Your Mindset, Motivational Bookmarks, PK180
Mfr # 0446
Zoro # G4851676
product price: $29.59
/pk 180, $0.16/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK+
- Material Paper
- Includes 180 bookmarks
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 0446
- Zoro # G4851676
- UPC # 194629027255
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Grade | Grade PK+ |
Material | Paper |
Includes | 180 bookmarks |
Recommended Age | 4+ Years |
Description
The positive phrases on these What's Your Mindset? Motivational Quotes Bookmarks are a great way to inspire students to work hard and never give up. These bookmarks feature colorful designs and are perfect to use as classroom incentives, to support growth mindset lessons, or to use as giveaways to students of all ages. The inspirational messages on these will help students think positively about themselves, build self-confidence, and develop a growth mindset. Send a positive message about learning with fun bookmarks!
Bookmark 1: It's not, "I can't;" it's "I can!" Bookmark 2: My brain is like a muscle. When I exercise it, it gets stronger. Bookmarks measures approximately 2.5" x 7". Each pack includes 30 bookmarks, 15 each of 2 designs. Sold as 6 packs for a total of 180 bookmarks.
Bookmark 1: It's not, "I can't;" it's "I can!" Bookmark 2: My brain is like a muscle. When I exercise it, it gets stronger. Bookmarks measures approximately 2.5" x 7". Each pack includes 30 bookmarks, 15 each of 2 designs. Sold as 6 packs for a total of 180 bookmarks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW DUAL BRUSH SET 10 GRAYSCALE (56171)
- UNIVERSAL Heavy-Duty Micro-Cut Shredder, 20 Sheet Capacity (8059001)
- MELISSA & DOUG Vroom + Zoom Interactive Dashboard (31705)
- CIG WF Non-OEM New Light Magenta Wide Format Inkjet Bag for Roland TR2-LM (WRTR2LM)
- CREATIVE TEACHING PRESS Emoji Fun Reward Stickers, PK450 (4143)
- CREATIVE TEACHING PRESS Emoji Fun Happy Birthday Crown, PK60 (2565)
- CREATIVE TEACHING PRESS So Much Pun Punny Reward Stickers, PK330 (8453)
- CREATIVE TEACHING PRESS Emoji Fun Happy Birthday Crown, 30 Per Pack PK (2565)
- MARSH Stencil Ink, Black (20903)
- TESTORS Metallic Gold Hobby Paint 0.25 oz (1144C-2)
- CHARTPAK Stencils, Gothic, 2", Letters/Numbers, PK35 (01555)
- Creative Teaching Press