Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Upcycle Style Pencils 6in Designer Cut-Outs, 108 Pieces, PK3
Mfr # 6592
Zoro # G2874885
product price: $23.45
/pk 3, $7.82/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Color Multi
- Includes 324 cut-outs
- Recommended Age 4-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 6592
- Zoro # G2874885
- UPC # 194629009701
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-5 |
Color | Multi |
Includes | 324 cut-outs |
Recommended Age | 4-11 Years |
Description
These colorful wooden Pencils 6" cut-outs are an iconic symbol of school and learning. The realistic-looking worn paint, metal banding and bright colors give these pencils cut-outs a familiar yet modern feel. The 6" cut-out size is perfect for accenting bulletin boards, as well as for use in writing centers, writing-based projects; art displays; crafts, and classroom organization/labeling. Each pack includes 108 pieces, 12 each of 9 designs. Sold as 3 packs for a total of 324 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- ZORO SELECT 1" Round Ring Binder, White (UNV20962)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 42X150 (Q1398A)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CPC0)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- LORELL Tackboard, for 72"Hutch, 69"x3/4"x16-1/2", Black (LLR69914)
- Creative Teaching Press Bulletin Board & Classroom Decorations