Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Rainbow Scallops Name Plates, 36 Pieces, PK6
Mfr # 4401
Zoro # G2873309
product price: $34.99
/pk 6, $5.83/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 216 name plates
- Recommended Grade Grade PK-5
- Recommended Age 4-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 4401
- Zoro # G2873309
- UPC # 194629056248
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 216 name plates |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-11 Years |
Description
These colorful Rainbow Scallops name plates will accent just about any classroom theme. Name plates can be used to personalize student desks, cubbies, seats at the table, take-home bags, classroom cabinets, folders, library book boxes and more! Student name plates are a must-have for any classroom. Name plates measure 9.5" x 3.25". Each pack includes 36 name plates. Sold as 6 packs for a total of 216 name plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- FELLOWES Laminating Pouches, 5 mil, 9 x 11, Gloss Clear, PK100 (5223001)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", Kraft, 250/Case (B853SS)
- ZORO SELECT File Folder 9-5/8" x 11-3/4", 1/3-Cut Tab, Manila, Pk50 (16413)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- BARKER CREEK Learning Magnets® - Letters with Pictures, 60 Magnetic pieces/Package (1150)
- Creative Teaching Press Bulletin Board & Classroom Decorations