Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Positively Plants 3D POP Potted Plants Bulletin Board Set
Mfr # 104130
Zoro # G600698857
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Teaching Press
- MFR # 104130
- Zoro # G600698857
- UPC # 30554104107
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Description
Bulletin boards and classroom displays will come alive with this 3D Pop! Potted Plants Bulletin Board. The realistic-looking 3-D potted plants in this set provide all the calming benefits of the natural world with none of the maintenance! Perfect for creating an aesthetically pleasing plant decor theme in the classroom.
The design's imagery of actual succulent and flowering plants provides a natural feel that makes it ideal for classrooms or home offices.
This 18-piece set includes:
• Lime green cactus (pink flowers): 7"w x 13.25"h assembled
• Lime green skinny cactus: 4.75"w x 14"h assembled
• Flower plant: 4.75"w x 13.5"h assembled
• Lime green spikey plant: 7"w x 10.5"h assembled
• Dark green round cactus: 5"w x 11.5"h assembled
• Dark green leafy plant: 6"w x 12.5"h assembled
Bulletin board set also includes an instructional guide with bulletin board ideas, classroom activities, and a reproducible.
The design's imagery of actual succulent and flowering plants provides a natural feel that makes it ideal for classrooms or home offices.
This 18-piece set includes:
• Lime green cactus (pink flowers): 7"w x 13.25"h assembled
• Lime green skinny cactus: 4.75"w x 14"h assembled
• Flower plant: 4.75"w x 13.5"h assembled
• Lime green spikey plant: 7"w x 10.5"h assembled
• Dark green round cactus: 5"w x 11.5"h assembled
• Dark green leafy plant: 6"w x 12.5"h assembled
Bulletin board set also includes an instructional guide with bulletin board ideas, classroom activities, and a reproducible.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Lab Notebook, 8 in. x 11 in., Gray (77641)
- ZORO SELECT 12" x 6" Open Poly Bags, 0.75 mil, Clear (5DRW8)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P053)
- SMEAD Pocket, Poly, Slfadhs, 6X4.5 Pk (SMD68164)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CARSON DELLOSA True to You Woven Bamboo Scalloped Bulletin Board Borders, 78PK (108523)
- Creative Teaching Press Bulletin Board & Classroom Decorations