Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Pom-Poms Welcome Banner, 2-sided
Mfr # 8670
Zoro # G7546140
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-8
- Color Multi
- Recommended Age 5-14 Years
- Material Paper
- Includes 1 2-sided banner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 8670
- Zoro # G7546140
- UPC # 30554086700
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K-8 |
Color | Multi |
Recommended Age | 5-14 Years |
Material | Paper |
Includes | 1 2-sided banner |
Description
Use this Pom-Poms Welcome Banner anywhere you need a bright message or bit of inspiration! This versatile 2-sided banner features a different message on each side—Side 1: "Welcome" and Side 2: "Think Positive. Be Positive." It can be used during back-to-school to welcome students and parents then flipped over for a motivational message for the rest of the school year.
The bright design and positive messages make this banner great to use in so many places—the classroom, a school office, a hallway, a church, a daycare, and more! The fully assembled banner measures over 3 feet wide! Measures 39" x 8".
The bright design and positive messages make this banner great to use in so many places—the classroom, a school office, a hallway, a church, a daycare, and more! The fully assembled banner measures over 3 feet wide! Measures 39" x 8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASSIDA Cassida Ultraviolet and Magnetic Sensor Currency Counter (6600UVMG)
- COASTAL WIRE Bale Ties, Galv., .08 In Dia, 13ft, PK250 (GWBT 14g x 13ft x 250)
- SHARPIE Twin Tip Black Ultra Fine Tip Permanent Marker (32101)
- U-MARK A30 Paint MarkerWhite Broad Tip 6/bx (10305)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- HEMISPHERES Hemispheres® Contemporary Laminated Wall Map, World (HM08)
- Creative Teaching Press Bulletin Board & Classroom Decorations