Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Pom Poms EZ Border, 72PK
Mfr # 10515
Zoro # G911965235
product price: $22.59
/pk 72, $0.31/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Material Paper
- Includes 72 Strips
- Color Multicolored
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10515
- Zoro # G911965235
- UPC # 194629138722
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5+ years |
Material | Paper |
Includes | 72 Strips |
Color | Multicolored |
Recommended Grade | Grade K+ |
Description
This Pom Poms EZ Border features a rainbow of colorful pom-poms pink, orange, red, turquoise, yellow, blue, and purple on a black background. The bright colors and festive design will be a fun trim on any bulletin board or classroom display. These new EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Each pack includes 24 strips measuring 2-3/4'' x 24'' for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.
- •FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
- •ADD LAYERS – Add dimension and style by layering multiple designs
- •FUN AND FESTIVE DESIGN – This border's rainbow of colorful pom-poms (pink, orange, red, turquoise, yellow, blue, and purple) on a black background will brighten any room.
- •CREATE AND ORGANIZE – Use this trimmer to decorate any bulletin board at homes, schools, daycare centers, office break rooms, and anywhere you post information.
- •CREATE A COHESIVE LOOK – This border coordinates well with the other Pom-Pom products from CTP.
- •MULTI-PACK – Each pack includes 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips (144 feet).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Kraft Paper Roll, 60#, 60" x 600', Kraft, 1/Roll (KP6060)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- IDL PACKAGING 3/4" Strapping Buckles, Phosphate, PK100 (BP-34-M)
- RITE IN THE RAIN Laser Paper, 8-1/2" x 11" Sheet Sz, PK50 (8511-50)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- EUREKA Giant Cat in the Hat™ Bulletin Board Set (847639)
- Creative Teaching Press Bulletin Board & Classroom Decorations