Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Pom Dots EZ Border, Classroom Border Trim, PK72
Mfr # 10477
Zoro # G402647718
product price: $18.99
/pk 72, $0.26/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 72 Strips
- Material Paper
- Color Multicolor
- Recommended Grade Grade K-6
- Recommended Age 5-12 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10477
- Zoro # G402647718
- UPC # 194629116973
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 72 Strips |
Material | Paper |
Color | Multicolor |
Recommended Grade | Grade K-6 |
Recommended Age | 5-12 years |
Description
It's pom-poms! It's polka dots! It's Pom Dots! A rainbow of colorful mini pom-poms (pink, orange, red, turquoise, yellow, blue, and purple) are featured on a white background on this Pom Dots Border. The cheerful rainbow-colored pom-pom dots are perfect for use on just about any bulletin board or in any grade classroom. The bright colors and festive design will make this a fun trim on bulletin boards featuring student art, Cinco de Mayo celebrations, and crafts. These EZ borders come in smaller strips, which are easier to manage and store. Each pack comes with enough borders to complete 2 full bulletin boards. Strips measure 3" x 24". Each pack includes 24 strips (48 feet). Sold as 3 packs for a total of 72 strips (144 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down 59170 Galvanized Strapping - 1.25" x 600' (59170)
- SCHOOL SMART GLITTER-SLIVER 2 OZ SET OF 5 PK (S2004140)
- GHENT Ghent 4' x 6' Bulletin Board - Natural Cork - Oak Wood Frame (WK46)
- PAP-R Wrapper, Coin, Auto, Penny, 1K' Pk (PQP50001)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, White, PK4 (TCR6338)
- Creative Teaching Press Bulletin Board & Classroom Decorations