Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Pennant Party EZ Border, Classroom Border Trim, PK72
Mfr # 10476
Zoro # G202647789
product price: $18.99
/pk 72, $0.26/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 72 Strips
- Color Multicolor
- Material Paper
- Recommended Age 5-12 years
- Recommended Grade Grade K-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10476
- Zoro # G202647789
- UPC # 194629116935
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 72 Strips |
Color | Multicolor |
Material | Paper |
Recommended Age | 5-12 years |
Recommended Grade | Grade K-6 |
Description
A party isn't complete without pennants! This festive Pennant Party Border depicts a rainbow of colored pennants on a black string with black pom-pom accents! The versatile color palette will nicely accent any birthday or other celebratory bulletin board at a school, office, church, college dorm, or senior living residence. These EZ borders come in smaller strips, which are easier to manage and store. Each pack comes with enough borders to complete 2 full bulletin boards. Strips measure 3" x 24". Each pack includes 24 strips (48 feet). Sold as 3 packs for a total of 72 strips (144 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT LIV GREEN 16"" (50416)
- ABILITATIONS Chewlery Chewable Bracelet, Assorted Colors, Set of 7 PK (T25907)
- FILM-GARD FILM POLY CLR 8.33X200' (625809)
- TATCO Mailing Seal Dispenser, 2 Adaptors, 3-1/2"x5" (TCO36300)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- EUREKA A Teachable Town Random Acts of Kindness Mini Bulletin Board Set (847797)
- Creative Teaching Press Bulletin Board & Classroom Decorations