Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Lightbulbs EZ Border, Classroom Border Trim, PK72
Mfr # 10470
Zoro # G802647769
product price: $17.99
/pk 72, $0.25/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Includes 72 Strips
- Material Paper
- Recommended Age 5-12 years
- Recommended Grade Grade K-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10470
- Zoro # G802647769
- UPC # 194629116942
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolor |
Includes | 72 Strips |
Material | Paper |
Recommended Age | 5-12 years |
Recommended Grade | Grade K-6 |
Description
Draw attention to bulletin boards or windows with this unique chalk border! Each lightbulb on this border has a yellow chalk-like glow to "light up" your bulletin board! This black and yellow border is perfect for use on bulletin boards highlighting student work, important announcements, or important content for students to know. These EZ borders come in smaller strips, which are easier to manage and store. Each pack comes with enough borders to complete 2 full bulletin boards. Strips measure 2-3/4" x 24". Each pack includes 24 strips (48 feet). Sold as 3 packs for a total of 72 strips (144 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (MGRL2P0404)
- PAPER MATE DryLine Grip Correction Tape, Non-Refillable, 1/5" x 335" (660415)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- SHARPIE Flip Chart Marker, Bullet Point, 4/ST, Assorted 4PK (SAN22474)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- ASHLEY PRODUCTIONS Big Magnetic Sentence Strips, 3 x 24, PK15 (11301)
- Creative Teaching Press Bulletin Board & Classroom Decorations