Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
How Are You Feeling Today Emoji Chart
Mfr # 5385
Zoro # G1421772
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Multi
- Recommended Age 5-9 Years
- Includes 1 chart
- Recommended Grade Grade K-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Teaching Press
- MFR # 5385
- Zoro # G1421772
- UPC # 30554053856
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Color | Multi |
Recommended Age | 5-9 Years |
Includes | 1 chart |
Recommended Grade | Grade K-3 |
Description
This How Are You Feeling Today? chart brings a little bit of social media emoji fun to the classroom. Students will identify with these emoji faces and the feelings that correspond to each. Feelings represented on chart: Happy, Sad, Angry, Worried, Shy, Excited, Surprised, Silly, and Embarrassed. Back of chart includes reproducibles and activity ideas to reinforce skills. Measures 17" x 22".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- FELLOWES Wire Step File, Steel 5 Section, Black (69712)
- BETA Heavy Duty Scissor, 300mm (017840030)
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 (31000)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- BARKER CREEK Chevron Navy & Yellow Double-Sided Border, 12/set (988)
- Creative Teaching Press Bulletin Board & Classroom Decorations