Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Farm Friends Farm Fun Bulletin Board Set
Mfr # 10237
Zoro # G4115173
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-5
- Recommended Age 4-10 Years
- Color Multi
- Material Paper
- Includes 21 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10237
- Zoro # G4115173
- UPC # 30554102370
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-5 |
Recommended Age | 4-10 Years |
Color | Multi |
Material | Paper |
Includes | 21 pieces |
Description
Take a visit to the farm with this Farm Fun Bulletin Board. Children will enjoy learning about life on a farm, including growing crops, raising animals, farm equipment, harvesting crops, using wind power to pump water, and buildings on a farm. Great for use in early childhood classrooms.
This 21-piece farm bulletin board set includes:
• a large red barn (22.75"w x 16.75"h)
• a green tractor (14"w x 10.75"h)
• three pigs in a pig pen (16.25"w x 8.25"h)
• a garden (16.25"w x 9")
• a chicken coop (11"w x 13.75"h)
• a pond with ducks and water plants (17"w x 11.75"h)
• a windmill (11"w x 22"h)
• 3 hay bails (7.5"w x 4.5"h) and a large haystack (11.25"w x 4.5"h)
• 3 stalks of corn (approximately 5" x 9.5"h)
• 4 flowers (approximately 4.5"w x 4.25"h)
• a water pump (6.25"w x 11.5"h)
This 21-piece farm bulletin board set includes:
• a large red barn (22.75"w x 16.75"h)
• a green tractor (14"w x 10.75"h)
• three pigs in a pig pen (16.25"w x 8.25"h)
• a garden (16.25"w x 9")
• a chicken coop (11"w x 13.75"h)
• a pond with ducks and water plants (17"w x 11.75"h)
• a windmill (11"w x 22"h)
• 3 hay bails (7.5"w x 4.5"h) and a large haystack (11.25"w x 4.5"h)
• 3 stalks of corn (approximately 5" x 9.5"h)
• 4 flowers (approximately 4.5"w x 4.25"h)
• a water pump (6.25"w x 11.5"h)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM162008)
- PARTNERS BRAND 2" x 18" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1023)
- CRAYOLA Artista II 8-Color Watercolor Set, 8 Assorted Colors (531508)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 6", White, 200/Case (RM9SS)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- Creative Teaching Press Bulletin Board & Classroom Decorations