Shop All Arts & Crafts
Creative Teaching Press
Emojis Hot Spot Stickers, 0.5in, PK5280
Mfr # 7137
Zoro # G7962386
product price: $30.45
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-11 Years
- Recommended Grade Grade PK-5
- Includes 5280 stickers
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 7137
- Zoro # G7962386
- UPC # 194629032198
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 4-11 Years |
Recommended Grade | Grade PK-5 |
Includes | 5280 stickers |
Material | Paper, Adhesive |
Description
Students will love these Emoji stickers! The sweet and silly emoji faces will encourage children with social media style. Log success on any incentive or chore chart with these colorful stickers. Keep track of good behavior, chores, and homework assignments, use to reinforce daily routines, or work towards completing tasks to reach a goal or reward. Stickers measure approximately 0.5" in diameter. Each pack includes 880 stickers. Sold as 6 packs for 5280 stickers total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electrical Reference Book, Electrical Black Book USA, English, Spiralbound (ELBB2USA)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 (UNV35760)
- AVERY Matte White DVD Case Inserts (8891)
- CREATIVE TEACHING PRESS So Much Pun Punny Reward Stickers, PK330 (8453)
- CREATIVE TEACHING PRESS Emoji Fun Happy Birthday Crown, 30 Per Pack PK (2565)
- CREATIVE TEACHING PRESS Emoji Fun Happy Birthday Crown, PK60 (2565)
- CREATIVE TEACHING PRESS Emoji Fun Reward Stickers, PK450 (4143)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS Quart, 12 PK (2002803)
- CRAYOLA Twistables Mini Crayons, 24 Assorted Colors (52-9824)
- TESTORS Testors Gloss Enamel Glass Jar Paint - Dark Blue (TES1111TT)
- Creative Teaching Press