Shop All Arts & Crafts
Creative Teaching Press
Emoji Fun Happy Birthday Crown, PK60
Mfr # 2565
Zoro # G4857477
product price: $29.29
/pk 60, $0.49/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 60 crowns
- Material Paperboard
- Recommended Grade Grade PK-3
- Recommended Age 4-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 2565
- Zoro # G4857477
- UPC # 194629028726
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Includes | 60 crowns |
Material | Paperboard |
Recommended Grade | Grade PK-3 |
Recommended Age | 4-9 Years |
Description
This festive Emoji Fun Happy Birthday crown features a smiling emoji face with celebratory confetti, balloons, presents, and cake emoji icons. Social media lovers will LOVE the Emoji Fun Collection! Sweet and silly emoji faces will bring a bit of digitally inspired fun to any classroom, church, daycare, or school setting! Perfect for birthday celebrations for any age! Crowns are adjustable and measure 24" x 6.5". Each pack includes 30 crowns. Sold as 2 packs for a total of 60 crowns.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 570 Tan 48Mmx50M Ipg, Pk36 (N8244)
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- SIMPSON STRONG-TIE ZMax 13.25 in. H X 1.25 in. W 18 Ga. Steel Mudsill Anchor (MAB15Z)
- AVERY DENNISON Clear Sheet Protector, PK100 (75091)
- CREATIVE TEACHING PRESS Emoji Fun Reward Stickers, PK450 (4143)
- CREATIVE TEACHING PRESS So Much Pun Punny Reward Stickers, PK330 (8453)
- CREATIVE TEACHING PRESS Emoji Fun Happy Birthday Crown, 30 Per Pack PK (2565)
- SAX Easy-To-Cut Unmounted Linoleum, 6 x 9 Inches, Pack of 12 PK (S609014)
- TREND Minty Good/Mint Ice Cream Scented Stickers, 144PK (T83613)
- FADELESS Paper, Rl, Fadlss, 48""X50', Dbe (PAC57185)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- Creative Teaching Press