Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Dots on Black Wavy EZ Border, 72PK
Mfr # 10471
Zoro # G711965220
product price: $22.59
/pk 72, $0.31/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Color Multicolored
- Includes 72 Strips
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10471
- Zoro # G711965220
- UPC # 194629138708
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Color | Multicolored |
Includes | 72 Strips |
Material | Paper |
Description
Add eye-catching flair to bulletin boards, doors, and common areas with this stylish EZ border! This bright color palette and coordinating patterns pop and can turn any area into a dazzling designer space. These new EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Each pack includes 24 strips measuring 2-1/4'' x 24'' for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.
- •FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
- •ADD LAYERS – Add dimension and style by layering multiple designs.
- •EYE-CATCHING DESIGN – This border's colorful dots on a black background creates a dazzling look that will add vibrancy to any bulletin board display.
- •CREATE AND ORGANIZE – Use this trimmer to decorate any bulletin board at homes, schools, daycare centers, office break rooms, and anywhere you post information.
- •CREATE A COHESIVE LOOK – This border coordinates well with the Core Decor products from CTP.
- •MULTI-PACK – Each pack includes 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips (144 feet).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Self-Sealing Laminating Pouches, 9 mil, 3.8" x 2.4", Gloss Clear, PK10 (LS851-10G)
- ZORO SELECT Strapping, Polypropylene, 3000 ft. L (2CXH6)
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- PRESSMAN SMATH® Math Learning Game (5202)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- DOWLING MAGNETS Magnetic Whiteboard Accessories Bundle (735501)
- Creative Teaching Press Bulletin Board & Classroom Decorations