Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Dots on Black Name Plates, 216PK
Mfr # 4499
Zoro # G105651104
product price: $34.99
/pk 216, $0.16/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade PK-5
- Includes 216 name plates
- Recommended Age 4-11 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 4499
- Zoro # G105651104
- UPC # 194629056279
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade PK-5 |
Includes | 216 name plates |
Recommended Age | 4-11 years |
Description
Personalize doors, desks, seats at the table, cubbies, or folders with these colorful name plates. Name plates measure 9.5" x 3.25". Each pack includes 36 name plates. Sold as 6 packs for a total of 216 name plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Flexgrip Ultra, Fine, Bk, PK12 (9680131)
- MARTIN YALE Punch, 3 Hole, 20Sh Cap, Black (MP3)
- ZORO SELECT Corrugated Mailers , 6" x 3 5/8" x 2", White, 50/Bundle (MLRBC)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A992)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- TEACHER CREATED RESOURCES Marquee Labels Magnetic Accents, PK60 (TCR77284)
- Creative Teaching Press Bulletin Board & Classroom Decorations