Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Doodle Lightbulbs EZ Border, Classroom Border Trim, PK72
Mfr # 10430
Zoro # G102647766
product price: $16.89
/pk 72, $0.23/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Multicolor
- Includes 72 Strips
- Recommended Age 5-12 years
- Recommended Grade Grade K-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10430
- Zoro # G102647766
- UPC # 194629116928
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Color | Multicolor |
Includes | 72 Strips |
Recommended Age | 5-12 years |
Recommended Grade | Grade K-6 |
Description
Trim your bulletin boards with this "bright" Doodle Lightbulbs Border. These little lightbulbs are perfect to bring attention and color to bulletin boards highlighting student work, important announcements, or essential content for students to know. Strips measure 3" x 24". Each pack includes 24 strips (48 feet). Sold as 3 packs for a total of 72 strips (144 feet).
Use this doodle lightbulbs border to create fun bulletin boards with these headlines: "Let your light shine" (to promote self-esteem), "Our electrifying classroom" (to highlight a science lesson or positive classroom community), "We can light the world with_____ " (fill in with a character trait such as kindness, compassion, etc. to create a display focused on character education), "Good Study Skills Lead to Bright Futures" (to create a student-centered board with ideas on how students' actions in school can lead to school success), "Watt's Happening" (to create a bulletin board focused on important events or topics in the classroom), or "We can save watts and watts" (to create an environment-themed bulletin board about how students can impact their environment by conserving energy).
Use this doodle lightbulbs border to create fun bulletin boards with these headlines: "Let your light shine" (to promote self-esteem), "Our electrifying classroom" (to highlight a science lesson or positive classroom community), "We can light the world with_____ " (fill in with a character trait such as kindness, compassion, etc. to create a display focused on character education), "Good Study Skills Lead to Bright Futures" (to create a student-centered board with ideas on how students' actions in school can lead to school success), "Watt's Happening" (to create a bulletin board focused on important events or topics in the classroom), or "We can save watts and watts" (to create an environment-themed bulletin board about how students can impact their environment by conserving energy).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Canister, 0.02 Dia, 831ft (03-0200-1BKC)
- BROTHER INTERNATIONAL High Yield Toner (TN660)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (493U35)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/8" x 5" Size (OR54)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- EUREKA Dr. Seuss™ One Fish, Two Fish Assorted Paper Cut-Outs, 36 Pieces, PK3 (841218)
- Creative Teaching Press Bulletin Board & Classroom Decorations