Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Doodle Apples EZ Border, Classroom Border Trim, PK72
Mfr # 10417
Zoro # G102647186
product price: $19.99
/pk 72, $0.28/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Multicolor
- Includes 72 Strips
- Recommended Age 5-12 years
- Recommended Grade Grade K-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10417
- Zoro # G102647186
- UPC # 194629116980
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Color | Multicolor |
Includes | 72 Strips |
Recommended Age | 5-12 years |
Recommended Grade | Grade K-6 |
Description
Dress up bulletin boards, rooms, hallways, and common areas with the bright colors and whimsical designs in this Doodle Apples Border. This versatile border is perfect for a variety of bulletin boards and classroom decoration themes. These EZ borders come in smaller strips, which are easier to manage and store. Each pack comes with enough borders to complete 2 full bulletin boards. Strips measure 3" x 24". Each pack includes 24 strips (48 feet). Sold as 3 packs for a total of 72 strips (144 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- ORBIS KD3230-34 Folding Bulk Shipping Container, 32 x 30 x 34, 2000 lb Capacity (KD3230-34BLACK)
- BETTER OFFICE PRODUCTS Mini Stretch Wrap W/Easy Grip Handle, Self-Dispensing, 5 in x 1000 ft Per Roll, 80 Gauge, 4PK (80504)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-200)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- NATIONAL GEOGRAPHIC National Geographic Europe Wall Map, 34" Width, 24" Length (RE00620147)
- Creative Teaching Press Bulletin Board & Classroom Decorations