Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Designer Cut-Outs, Month Cupcakes, 10in, 12 Pieces, PK3
Mfr # 5938
Zoro # G2872758
product price: $27.79
/pk 3, $9.26/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade PK-5
- Includes 36 cut-outs
- Recommended Age 4-11 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 5938
- Zoro # G2872758
- UPC # 194629009336
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade PK-5 |
Includes | 36 cut-outs |
Recommended Age | 4-11 Years |
Description
These versatile jumbo cut-outs are perfect for enhancing bulletin boards, rooms, hallways, and common areas for any birthday celebration! These versatile cut-outs are perfect for crafting projects, game pieces, writing notes or invitations, memory games, more! Acid-free. Coordinates with Poppin' Patterns products. Cupcakes measure approximately 10" x 10". Each pack includes 12 pieces, 1 cupcake for each month. Sold as 3 packs for 36 pieces total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Filler Paper, 5.5X8.5", White, PK100 (7771114230)
- KIDDE Livingarea Smokealarm (21010164)
- AVERY Binder, Durable View, EZD Rings1", White (09301)
- AT-A-GLANCE Hardcover Monthly Planner, 7"X9", Black (G400H00)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CARSON DELLOSA Mini Posters, Numbers, 26 Mini Posters (106060)
- Creative Teaching Press Bulletin Board & Classroom Decorations