Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Cow Print EZ Border, 72PK
Mfr # 10506
Zoro # G211965263
product price: $22.59
/pk 72, $0.31/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Color Multicolored
- Includes 72 Strips
- Material Paper
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10506
- Zoro # G211965263
- UPC # 194629138715
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5+ years |
Color | Multicolored |
Includes | 72 Strips |
Material | Paper |
Recommended Grade | Grade K+ |
Description
Get mooving and create some fun bulletin boards with this Cow Print EZ Border. This charming black and white print brings the feel of the farm to your bulletin boards. Perfect for an early childhood farm bulletin board. These new EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Each pack includes 24 strips measuring 3'' x 24'' for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.
- •FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
- •ADD LAYERS – Add dimension and style by layering multiple designs.
- •FARM-THEMED DESIGN – This charming black and white Cow Print EZ Border is perfect for trimming an early childhood farm bulletin board display.
- •CREATE AND ORGANIZE – Use this trimmer to decorate any bulletin board at homes, schools, daycare centers, office break rooms, and anywhere you post information.
- •CREATE A COHESIVE LOOK – This border coordinates well with the Farm Friends products from CTP.
- •MULTI-PACK – Each pack includes 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips (144 feet).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- MAVALUS Tape, 1" x 324", White, PK6 (1001)
- ELECTRIDUCT Heavy Duty Industrial Grade Shipping Tape- 2" x 110yds- Clear(6 Rolls) (TAPE-PACKING-2-6PK-CL)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 3" x 5", Clear, 1000/Case (PB6705)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Canary, 36" x 1,000ft (0063080)
- Creative Teaching Press Bulletin Board & Classroom Decorations