Shop All File Holders
Creative Teaching Press
Cool Kids Read Book Buddy Bag, PK12
Mfr # 8539
Zoro # G7961293
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic
- Recommended Grade Grade PK-8
- Includes 12 bags
- Recommended Age 3-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Teaching Press
- MFR # 8539
- Zoro # G7961293
- UPC # 194629053056
- Country of Origin China
- Category File Holders
Details
Color | Multi |
Material | Plastic |
Recommended Grade | Grade PK-8 |
Includes | 12 bags |
Recommended Age | 3-8 Years |
Description
Protect and organize your classroom books and supplies with this versatile clear storage bag! Cool kids read! The punny message on this So Much Pun Book Buddy Bag will put a smile on students' faces! These durable storage bags can be used to store, protect, and organize classroom readers, students' homework or projects, and other materials in the classroom or when students take them home. Each clear plastic bag comes with a sturdy, snap-shut handle for hanging on a classroom storage rack. They can be used in a classroom library or school bookroom to protect school books from damage.
The full-color design on the front includes a place to write a student's name or to label the bag's contents. These classroom storage bags are also great for organizing supplies in a school supply closet or shared resource area. Each bag measures 10.5" x 12.5". Each pack includes 6 bags. Sold as 2 packs for 12 bags total.
So Much Pun! is a décor collection that highlights the humorous use of words and phrases that are alike or nearly alike in sound but different in meaning. The SMP collection uses wordplay to bring a fun and lighthearted vibe to the classroom that students and teachers will love.
The full-color design on the front includes a place to write a student's name or to label the bag's contents. These classroom storage bags are also great for organizing supplies in a school supply closet or shared resource area. Each bag measures 10.5" x 12.5". Each pack includes 6 bags. Sold as 2 packs for 12 bags total.
So Much Pun! is a décor collection that highlights the humorous use of words and phrases that are alike or nearly alike in sound but different in meaning. The SMP collection uses wordplay to bring a fun and lighthearted vibe to the classroom that students and teachers will love.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 16/ST, Assorted (SAN1927526)
- BUYERS PRODUCTS Document Holder, SS, 9 L x 4 D In. (5201100)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Raw Sienna (27418)
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, WHITE Color Family, 2 PK (M822-79)
- CREATIVE TEACHING PRESS Woodland Friends Book Buddy Bag, PK12 (8537)
- CREATIVE TEACHING PRESS Book Buddy Bags, 10.5in x 12.5in, PK 6 (2993)
- CREATIVE TEACHING PRESS Book Buddy Bags, 10.5in x 12.5in, PK12 (2993)
- DEFLECTO Letter Tray, Black, Polystyrene, PK2 (DEF63904)
- EVA-DRY/MOMENTUM SALES & MKTG Dacasso a7020 Leather Double Letter Trays (a7020)
- VERTIFLEX InstaCart File Cart, 15wx28.5dx27.75h (VF53000)
- ROMANOFF Magazine File, Orange, PK2 (777-09)
- Creative Teaching Press File Holders