Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Charcoal Stylish Scallops EZ Border, Classroom Border Trim, PK72
Mfr # 10473
Zoro # G802647745
product price: $16.89
/pk 72, $0.23/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Paper
- Includes 72 Strips
- Recommended Grade Grade K-6
- Recommended Age 5-12 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10473
- Zoro # G802647745
- UPC # 194629117000
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolor |
Material | Paper |
Includes | 72 Strips |
Recommended Grade | Grade K-6 |
Recommended Age | 5-12 years |
Description
A fun, fresh twist on a solid gray border! This Charcoal Gray Stylish Scallops Border features a playful double scallop design to create a neat and easy way to edge any bulletin board or classroom display. Great for any type of school setting at any grade level! Also great for use on bulletin boards in an office, a church, a college dorm, or a senior living residence. With its versatile scallop design, this bulletin board border can be used alone to create a basic look or layered with another border for a more designer look. These EZ borders come in smaller strips, which are easier to manage and store. Each pack comes with enough borders to complete 2 full bulletin boards. Strips measure 2-3/4" x 24". Each pack includes 24 strips (48 feet). Sold as 3 packs for a total of 72 strips (144 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Sticky Notes, Scratch Pad, 4x6 In, PK12 (UNV35614)
- ZORO SELECT Long Corrugated Boxes, 10" x 5" x 5", Kraft, 25/Bundle (11K631)
- AVERY Heavy-Duty View 3 Ring Binder, 4" One To (79704)
- FANTAPAK Opaque White Poly Mailer Bag, 2., PK1000, Width: 6 (PM6X9)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- TEACHER CREATED RESOURCES Home Sweet Classroom Today Chart (TCR7932)
- Creative Teaching Press Bulletin Board & Classroom Decorations