Shop All Books
Creative Teaching Press
Character Education Readers - Variety Pack, Set of 12
Mfr # 3148
Zoro # G1423306
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 12 books
- Recommended Grade Grade K-3
- Color Multi
- Recommended Age 5-9 Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 3148
- Zoro # G1423306
- UPC # 30554031489
- Country of Origin United States
- Category Books
Details
Includes | 12 books |
Recommended Grade | Grade K-3 |
Color | Multi |
Recommended Age | 5-9 Years |
Material | Paper |
Description
Includes 1 each of the following: 3123 Dare to Have Courage, 3124 Would It Be Right?, 3125 Telling the Truth, 3126 Be a Friend, 3127 Never Give Up, 3128 Following the Rules, 3129 You Can Count On Me, 3130 Working Together, 3131 Sharing is Caring, 3132 Think Before You Act, 3133 Everyone is Unique and Special, and 3134 Show You Understand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05806)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Inkjet Printers 8463, 2" x 4", Box of 1,000 (727828463)
- CRAYOLA Fabric Markers, Fine Line, 10 Colors, 80 Count (BIN588215)
- AVERY Folder, 2Pocket, W/Fastnr, Gn 25PK (AVE47977)
- CREATIVE TEACHING PRESS Creative Teaching Press Math Minutes Book, Grade 6 (2634)
- CREATIVE TEACHING PRESS Greek and Latin Roots Book, Grades 4-8 (LW438)
- CREATIVE TEACHING PRESS Seventh-Grade Math Minutes (CTP2635)
- CREATIVE TEACHING PRESS Second-Grade Math Minutes Book (2584)
- CREATIVE TEACHING PRESS Phonemic Awareness Book (2332)
- CREATIVE TEACHING PRESS More Greek and Latin Roots Book (2210)
- SCHOOL ZONE PUBLISHING Subtraction 0-12 Flash Cards (04007)
- Creative Teaching Press Books