Shop All Arts & Crafts
Creative Teaching Press
Chalk It Up Motivational Quotes Bookmarks, PK180
Mfr # 0445
Zoro # G4854117
product price: $29.25
/pk 180, $0.16/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4+ Years
- Material Paper
- Includes 180 bookmarks
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 0445
- Zoro # G4854117
- UPC # 194629027248
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi |
Recommended Age | 4+ Years |
Material | Paper |
Includes | 180 bookmarks |
Recommended Grade | Grade PK+ |
Description
Chalk It Up! Motivational Quotes Bookmarks are a great way to inspire students to learn new things and to be kind to others. These bookmarks feature colorful chalk designs and are perfect to use as classroom incentives, to support character education lessons (including anti-bullying), or to use as giveaways to students of all ages (even college students). Send a positive message about reading and learning with fun bookmarks!
Bookmark 1: Make today the day to learn something new Bookmark 2: A kind word is never wasted. Bookmarks measure approximately 2.5" x 7". Each pack includes 30 bookmarks, 15 each of 2 designs. Sold as 6 packs for a total of 180 bookmarks.
Bookmark 1: Make today the day to learn something new Bookmark 2: A kind word is never wasted. Bookmarks measure approximately 2.5" x 7". Each pack includes 30 bookmarks, 15 each of 2 designs. Sold as 6 packs for a total of 180 bookmarks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- GLOBAL INDUSTRIAL High Security Bolt Seal, Orange, 50PK (670487OR)
- FRIXION Marker, Erasable, Bold Point Type, 12/PK, Assorted PK (PIL44155)
- C-LINE PRODUCTS C-Line Products Industrial Zipper Seal Shop Ticket Holders, Vinyl, Clear, 9 x 12, 15/BX (82912)
- CREATIVE TEACHING PRESS Emoji Fun Happy Birthday Crown, 30 Per Pack PK (2565)
- CREATIVE TEACHING PRESS Emoji Fun Happy Birthday Crown, PK60 (2565)
- CREATIVE TEACHING PRESS So Much Pun Punny Reward Stickers, PK330 (8453)
- CREATIVE TEACHING PRESS Emoji Fun Reward Stickers, PK450 (4143)
- PACON Paper, Drwing, 12X18, We, 500Sh Pk (PAC4812)
- CRAYOLA Washable Fingerpaint, Bold Colors, 8 oz., 3 Count, PK2 (551310)
- MARVY UCHIDA Graffiti Fabric Marker Set, 30 Colors (0560-30A)
- Creative Teaching Press