Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Chalk It Up Chalkboard 4in Designer Letters, PK633
Mfr # 0279
Zoro # G7961546
product price: $35.69
/pk 633, $0.06/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, White
- Recommended Age 4-14 Years
- Material Paper
- Includes 633 pieces
- Recommended Grade Grade PK-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 0279
- Zoro # G7961546
- UPC # 194629021963
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Black, White |
Recommended Age | 4-14 Years |
Material | Paper |
Includes | 633 pieces |
Recommended Grade | Grade PK-8 |
Description
Create personalized headlines using old-school charm! Great for party signs, hallways, doors, rooms, offices, and more! Approximately 2" x 4". Each pack includes 211 pieces. Sold as 3 packs for a total of 633 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 2", With White Block (WR22)
- LORELL Markerboard, Melamine Surface, 11"x17", White (LLR75621)
- FISKARS Scissors, Micro Tip, Premier, 5 (194810-1013)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG07)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- Creative Teaching Press Bulletin Board & Classroom Decorations