Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Bold + Bright Happy Birthday Chart
Mfr # 2847
Zoro # G7541030
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 chart
- Recommended Age 4-11 Years
- Recommended Grade Grade PK-5
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 2847
- Zoro # G7541030
- UPC # 30554028472
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 1 chart |
Recommended Age | 4-11 Years |
Recommended Grade | Grade PK-5 |
Color | Multi |
Material | Paper |
Description
This Bold & Bright Happy Birthday Chart features swirled ice-cream cones and playful patterns that will make students feel special on their birthday. Chart measures 17" x 22". Back of chart includes reproducibles and activity ideas to reinforce skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST GEAR Valley Irrigation Add Span 0.16 4 Diecast Model (60-0834)
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AN)
- PRISMACOLOR Premier Colored Pencil, 0.7 mm, 2H (#4), Assorted Lead/Barrel Colors, 72PK (3599TN)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Blue (WL-025-25-BL)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- TEACHER CREATED RESOURCES Wash Your Hands Positive Poster (TCR7498)
- Creative Teaching Press Bulletin Board & Classroom Decorations