Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Bold Black 4in Designer Letters, PK597
Mfr # 1949
Zoro # G7962885
product price: $33.59
/pk 597, $0.06/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 1949
- Zoro # G7962885
- UPC # 194629022083
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Black |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 597 letters |
Material | Paper |
Description
Create personalized headlines using this sleek letter set! Great for party signs, hallways, doors, rooms, offices, and more! Measures approximately 2" x 4". Each pack includes 199 pieces. Sold as 3 packs for a total of 597 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Scissors, Ambidextrous, Overall 5-13/16" L (10544)
- UNIVERSAL End Tab Folder 8-1/2 x 11", 2 Fastener, Manila, Pk50 (UNV13120)
- SEALER SALES Replacement Kit for WN-750HC (RK-30HC-WN-750HC)
- TAPECASE Circle Inventory Control Label, Inspected, Green, Pk1000 (16U829)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Chalk Loop Labels/Nameplates, PK90 (19013)
- Creative Teaching Press Bulletin Board & Classroom Decorations