Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Bold And Bright Classroom Café 4" Designer Letters, 212/Pack, PK3
Mfr # 1842
Zoro # G5630178
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, White
- Recommended Age 4+ Years
- Recommended Grade PK-12
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Teaching Press
- MFR # 1842
- Zoro # G5630178
- UPC # 194629022021
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Color | Black, White |
Recommended Age | 4+ Years |
Recommended Grade | PK-12 |
Material | Paper |
Description
These Classroom Cafe 4" Designer Letters bring a modern flair to bulletin boards. These script-style punch out letters are white in the center with a thick black edging, making them highly visible from a distance. Each pack comes with 212 pieces, including upper and lowercase letters, punctuation marks, and numerals. Set also features social media symbols # and @. The simple, modern look of these punch-out letters makes them versatile for use on any bulletin board or display in a school, office, college dorm, senior living residence, dorm, church, or daycare center. Each pack includes 212 pieces. Sold as 3 backs for a total of 636 pieces.
Designer letters are ready to go for creating personalized headlines for bulletin boards, party signs, hallways, doors, classrooms, offices, and more! Use at home for student school projects, graduation signs, birthday banners, and other festive signs.
Designer letters are ready to go for creating personalized headlines for bulletin boards, party signs, hallways, doors, classrooms, offices, and more! Use at home for student school projects, graduation signs, birthday banners, and other festive signs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Ink Ribbon 30mm x 100m (110 yds) Black (RIBBON-30MM-BLK)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- ZORO SELECT Literature Mailers, 9" x 6 1/2" x 1 3/4", White, 50/Bundle (55VK36)
- ALLIANCE RUBBER Rubber Bands, Size#64 (20645)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- FADELESS Bulletin Board Art Paper Roll, White, 48in x 200ft (0057014)
- Creative Teaching Press Bulletin Board & Classroom Decorations