Blush Stylish Scallops EZ Border, 72PK
Mfr # 10527
Zoro # G211965249
Key Features
- Color Multicolored
- Material Paper
- Recommended Grade Grade K+
- Recommended Age 5+ years
- Includes 72 Strips
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10527
- Zoro # G211965249
- UPC # 194629138746
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolored |
Material | Paper |
Recommended Grade | Grade K+ |
Recommended Age | 5+ years |
Includes | 72 Strips |
Description
A fun, fresh twist on a solid border! This Blush Stylish Scallops Border features a playful double scallop design to create a neat and easy way to edge any bulletin board or classroom display. The light pink color is great for any grade level! Also great for use on bulletin boards in an office, a church, a college dorm, or a senior living residence. With its versatile scallop design, this bulletin board border can be used alone to create a basic look or layered with another border for a more designer look. These new EZ borders come in smaller strips, which are easier to manage and store. Each package comes with enough borders to complete 2 full bulletin boards. Each pack includes 24 strips measuring 2-3/4'' x 24'' for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips 144 feet.
- •FRAME YOUR SPACE – Add style to any bulletin board by mixing and matching our solid and patterned borders.
- •ADD LAYERS – Add dimension and style by layering multiple designs
- •STYLISH DESIGN – This border features a playful double scallop design that will add a touch of style to any bulletin board display.
- •SOOTHING BLUSH – This border's blush tone is a soothing color that helps contribute toward a calmer learning environment.
- •CREATE AND ORGANIZE – Use this trimmer to decorate any bulletin board at homes, schools, daycare centers, office break rooms, and anywhere you post information.
- •MULTI-PACK – Each pack includes 24 strips for a total of 48 feet per package. Sold as 3 packs for a total of 72 strips (144 feet).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 2.83 x 450' Reinforced Water-Activated Gummed Kraft Tape pack of 1 for Carton Sealing (H-30N-1)
- WORX Cordless Electric Scissor, 2 Ah Batt, 1 lb (WX082L)
- JONES STEPHENS White Paint Marker (J40336)
- PARTNERS BRAND 3" x 5" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB3985)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- CREATIVE TEACHING PRESS Doodle Pumpkins EZ Border, 72PK (10582)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- Creative Teaching Press Bulletin Board & Classroom Decorations