Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Blue Stylish Scallops EZ Border, Classroom Border Trim, PK72
Mfr # 10475
Zoro # G602647815
product price: $16.89
/pk 72, $0.23/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Includes 72 Strips
- Material Paper
- Recommended Age 5-12 years
- Recommended Grade Grade K-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Teaching Press
- MFR # 10475
- Zoro # G602647815
- UPC # 194629117017
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multicolor |
Includes | 72 Strips |
Material | Paper |
Recommended Age | 5-12 years |
Recommended Grade | Grade K-6 |
Description
A fun, fresh twist on a solid blue border! This Blue Stylish Scallops Border features a playful double scallop design to create a neat and easy way to edge any bulletin board or classroom display. Great for any type of school setting at any grade level. Also great for use on bulletin boards in an office, a church, a college dorm, or a senior living residence. With its versatile scallop design, this bulletin board border can be used alone to create a basic look or layered with another border for a more designer look. The vibrant blue color is perfect for use on seasonal and holiday displays for Christmas, Hanukkah, and 4th of July. These EZ borders come in smaller strips, which are easier to manage and store. Each pack comes with enough borders to complete 2 full bulletin boards. Strips measure 2-3/4" x 24". Each pack includes 24 strips (48 feet). Sold as 3 packs for a total of 72 strips (144 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON PFI104M Dye Magenta Ink Tank 130ml (3631B001)
- AVERY Pocket, Binder, Poly, Ast, PK5 (75254)
- ASP Job Ticket/Time Card Rack, 5" X 1 3/4" X 31 5/8" (25 Pockets), 1 Each (7003)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- CREATIVE TEACHING PRESS Chevron Solids Name Plates, 36 Pieces, PK6 (4517)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- CREATIVE TEACHING PRESS Core Decor Calendar Bulletin Board Set, PK2 (10168)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- CARSON DELLOSA Rolled Straight Borders, 2.25" x 65 ft, Rainbow (108475)
- Creative Teaching Press Bulletin Board & Classroom Decorations