Shop All Bulletin Board & Classroom Decorations
Creative Teaching Press
Black Chevron EZ Border, Classroom Border Trim, PK72
Mfr # 10469
Zoro # G702647791
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/White
- Material Paper
- Includes 72 Strips
- Recommended Grade Grade K-6
- Recommended Age 5-12 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creative Teaching Press
- MFR # 10469
- Zoro # G702647791
- UPC # 194629116997
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Black/White |
Material | Paper |
Includes | 72 Strips |
Recommended Grade | Grade K-6 |
Recommended Age | 5-12 years |
Description
Get inspired with Chevron! The simple Black & White color and modern design of this Black Chevron Border will be a sophisticated trim on any bulletin board or classroom display. The sleek design will add eye-catching flair to bulletin boards, doors, offices, and common areas! Mix and match this color with other Designer Décor Collections. These EZ borders come in smaller strips, which are easier to manage and store. Each pack comes with enough borders to complete 2 full bulletin boards. Strips measure 3" x 24". Each pack includes 24 strips (48 feet). Sold as 3 packs for a total of 72 strips (144 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 2 mil, Clear, Pk1000 (MGRL2P0609)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK250 (8163)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- CREATIVE TEACHING PRESS Ancient Civilization 5-Chart Pack (5557)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- CREATIVE TEACHING PRESS Woodland Friends Calendar Bulletin Board Set (8006)
- CREATIVE TEACHING PRESS Maple Leaves EZ Border, Classroom Border Trim, PK72 (10472)
- CREATIVE TEACHING PRESS Woodland Friends Woodland Welcome Bulletin Board Set (7069)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR6100 Power Pen Learning Cards Reading (TCR6100)
- Creative Teaching Press Bulletin Board & Classroom Decorations