Shop All Bathroom Safety Bars and Chairs
Creative Specialties
Creative Specialties YG5418ORB Moen Kingsley 18 in. x 1.25 in. Aluminum Concealed Screw Grab Bar in Oil Rubbed Bronze
Mfr # YG5418ORB
Zoro # G503853391
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # YG5418ORB
- Zoro # G503853391
- UPC # 34584007483
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
The Moen Kingsley 18" x 1-1/4" Aluminum Concealed-Screw Grab Bar in Oil-Rubbed Bronze helps enhance your bathroom's safety. The grab bar features a 500 lb. capacity for your support.
Aluminum material.
Concealed mounting design with an oil-rubbed bronze finish.
Supports up to 500 lb.
Coordinates with Moen Kingsley faucets and bath accessories (sold separately).
Meets the Americans with Disabilities Act (ADA) specifications.
ADA Compliant: Yes.
Assembled Depth: 2.925".
Assembled Height: 2.95".
Assembled Width: 20.95".
Color Family: Bronze/copper metallic.
Color/Finish: Oil Rubbed Bronze.
Concealed Mounting Hardware: Yes.
Escutcheon Diameter: 2.95".
Material: Stainless steel.
Diameter: 1.25".
Length: 18.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS BRASS BATHTUB SHOE ASSEMBLY, 1-1/2 IN (173015)
- PROPLUS PVC COUPLING, 1-1/4 IN (2901623)
- FASSON 3" X 150' Fsk Insulation Tape 16Rls/Ctn Pk (56991 03000150)
- PARKER Extruded Street Tee, Brass, 3/8 in, NPT (2225P-6)
- MOEN 30" L, Concealed, Stainless Steel, Concealed Screw 30" Grab Bar Satin Stain, Satin Stainless Steel (8730)
- KOHLER 15.6875 in L, Zinc, Vibrant Brushed Moderne Brass (26549-2MB)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1110-1)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814120 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814120)
- WINGITS 48" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS48)
- RESTORATION 39-1/16" L, Traditional, 17 ga. Brass, Grab Bar, Polished Brass (DR314362)
- Creative Specialties Bathroom Safety Bars and Chairs