Shop All Bathroom Safety Bars and Chairs
Creative Specialties
Creative Specialties YG5418BN Kingsley 18 in. x 1.25 in. Concealed Screw Grab Bar in Brushed Nickel
Mfr # YG5418BN
Zoro # G303853362
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # YG5418BN
- Zoro # G303853362
- UPC # 34584483690
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Kingsley Concealed Screw Grab Bars offers a new way for enthusiasts of traditional style to make their bathrooms standout. These grab bars are beautifully designed to match Moen Kingsley faucets and bath accessories and by combining a classic antique look with modern luxury these grab bars offer the best of both worlds delivering an inspired aesthetic to your home and providing the safety you desire. The SecureMount flange design allows for secure installation into the stud at any angle.
Made of aluminum for a durable, rust-resistant finish.
Innovative flange design makes it easy to connect to the stud at multiple points for a more secure installation.
Supports up to 500s. when securely installed according to directions.
Designed to coordinate with Moen Kingsley faucets and bath accessories.
Meets the Americans with Disabilities Act (ADA) specifications.
ADA Compliant: Yes.
Assembled Height: 2.95".
Assembled Depth: 2.925".
Assembled Width: 20.95".
Product Length: 18".
Product Diameter: 1.25".
Escutcheon Diameter: 2.95".
Color Family: Silver metallic.
Color/Finish: Brushed Nickel.
Dependent Living - Room Type: Bathroom.
Dependent Living Type: Safety and Prevention.
Bar Type: Straight.
Bath Accessory Type: Grab/Assist Bar.
Material: Stainless steel.
Mount Type: Wall Mount.
Concealed Mounting Hardware: Yes.
Textured Grip: No.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3" FNPT Bronze Ball Cone Spring Check Valve (6110001)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-PC)
- LEGRIS Metric Push-to-Connect Fitting (3188 04 06)
- KUNKLE Valve 1X1.25" 125N. 5258Pph Steamrlf (0537-E01-HM0125)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- MOEN Arris 24" Designer Grab Bar (YG0824BL)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- WINGITS 12" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS12)
- BOBRICK 18" L, Straight, Stainless Steel, B680618 Satin Stainless Steel Grab Bar, Satin Stainless Steel (B6806X18)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 24", Brushed Nickel (GB2023-24BN)
- KOHLER 26-13/16" L, Contemporary, Metal, Contemporary 24" Grab Bar (14562-BS)
- Creative Specialties Bathroom Safety Bars and Chairs