Shop All Kitchen Faucets
Creative Specialties
Creative Specialties YB8495CH Moen Weymouth Occupied Sign in Chrome
Mfr # SR2201BN
Zoro # G404002966
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # SR2201BN
- Zoro # G404002966
- UPC # 34584018823
- Country of Origin China
- Category Kitchen Faucets
Description
The Weymouth door sign is a decorative way to let your guests know if the bathroom is available for use. You can easily change the sign from vacant to occupied and back by sliding a small panel to reveal the status of the room.
Sliding panel displays vacant or occupied.
Coordinates with Moen Weymouth faucets and bath accessories.
Mounting hardware included for easy installation.
Assembled Depth: .8".
Assembled Height: 2.1".
Assembled Width: 7.2".
Color Family: Silver metallic.
Color/Finish: Chrome.
Number of Pieces: 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222158)
- LEGEND VALVE 3/4 T-2000 IPS F.P. BALL VALVE (101-414)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- KINGSTON BRASS VPB3308 Porcelain Pedestal Sink, White (VPB3308)
- KOHLER Rival Pull Out Kitchen Faucet (30468-CP)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491ADA 4" Center Bar Faucet, w/ADA H (KB491ADA)
- KOHLER Purist Single-Handle Semi-Professional Kitchen Sink Faucet (24982-VS)
- PUR Pur Fct 2Stage Vert Wht (FM-3333B)
- ELKAY Gourmet Single Hole Kitchen Faucet, Chrome (LKGT4083CR)
- T&S BRASS Faucet, Pantry , 6"Swvl, Leadfree (B0207)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- Creative Specialties Kitchen Faucets