Shop All Bath Towel Bars and Hooks
Creative Specialties
Creative Specialties YB8403ORB Moen Weymouth Double Robe Hook in Oil Rubbed Bronze
Mfr # YB8403ORB
Zoro # G603785929
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # YB8403ORB
- Zoro # G603785929
- UPC # 34584017956
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
Elegant, traditional design details and distinctive finishing touches present a sense of uncommon luxury in the Weymouth Double Robe Hook. As attractive as it is functional, this small, easily installed accessory offers everyday convenience, keeping robes and other clothing items off the floor and right where you need them. It lets you step out of the shower and slip easily into your robe.
Hook holds up to 30 lbs. providing ideal storage for robes and towels.
Coordinates with Moen Weymouth faucets and bath accessories.
Mounting hardware included for easy installation.
Assembled Depth: 3.1".
Assembled Height: 2.8".
Assembled Width: 3.1".
Color/Finish: Oil Rubbed Bronze.
Material: Zinc.
Number of Hooks: 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- MOEN Chrome One-Function 12" Diameter Spray Head Rainshower (S1004)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0222)
- KOHLER Bancroft Volume Control Trim With Met (T10596-4-BN)
- KOHLER Purist Robe Hook (14443-CP)
- ROHL Single 24" Towel Bar In Polished Chrome (CIS1/24APC)
- MOEN HILLIARD TWL BAR 24""CHRM (MY2724CH)
- DAPHNES DINNETTE Elevate OntarioXL 11-Bar Electric Towel Warmer, Polished Stainless Steel (DA2690432)
- SPEAKMAN Bathroom Hook, Wall Mounting, 2-1/2" H (SA-2408-BN)
- MOEN Mason Double Robe Hook Satin Nickel (YB8003SN)
- SPEAKMAN SA-2703 Vector Hand Towel Ring in Polished Chrome (SA-2703)
- Creative Specialties Bath Towel Bars and Hooks