Shop All Bath Towel Bars and Hooks
Creative Specialties
Creative Specialties YB8094SN Mason 24 in. Towel Bar in Satin Nickel
Mfr # YB8094SN
Zoro # G704003069
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # YB8094SN
- Zoro # G704003069
- UPC # 34584003454
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
The Creative Specialties Mason 24". Aluminum Towel Bar in Satin Nickel can add an appealing, elegant look to your bathroom. The towel bar offers a satin nickel finish for beauty.
Wall-mount design.
Satin nickel finish.
5/8" diameter round bar.
Aluminum construction.
Holds up to 30 lb.
Can complement Moen Chateau faucets and Mason bath accessories (not included).
Requires YB8000SN Mason mounting post (sold separately) to help make a complete towel bar set.
ADA Compliant: No.
Assembled Height: 0.63".
Assembled Depth: 0.63".
Assembled Width: 24".
Bath Accessory Type: Single Towel Bar.
Color/Finish: Satin Nickel.
Color Family: Gray.
Mount Type: Wall.
Product Height: 0.63".
Product Length: 24".
Material: Aluminum.
Number of Pieces: 1.
Shelf included: No.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Dual Handle 4" Mount, 3 Hole KB1601PX 4" Centerset Lavatory Faucet wi, Polished chrome (KB1601PX)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 5" to 8" Size (TP58)
- NIBCO Solder Tees, Bronze (E090000)
- SHARPE VALVES 1" Socket Carbon Steel Ball Valve Inline (4351002040)
- BOBRICK Single Robe Hook (6717)
- DELANEY HARDWARE 500 SERIES US15 ROBE HOOK (590608)
- AMBA PRODUCTS Amba Products DCMB Jeeves D Curved Towel Warmer; Matte Black (DCMB)
- DELTANA Towel Shelf, R-Series Bright Chrome 18" (R2015-U26)
- MOEN Glyde Matte black towel ring (MYB2386BL)
- KOHLER Avid Towel Arm (97498-CP)
- KOHLER Occasion Towel Ring (27063-BMB)
- Creative Specialties Bath Towel Bars and Hooks