Shop All Bath Towel Bars and Hooks
Creative Specialties
Creative Specialties YB5286BN Wynford Towel Ring; Brushed Nickel
Mfr # YB5286BN
Zoro # G503900620
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creative Specialties
- MFR # YB5286BN
- Zoro # G503900620
- UPC # 34584023216
- Country of Origin China
- Category Bath Towel Bars and Hooks
Description
A good selection of Bath, Kitchen, Door hardware, Lighting, Tools Electrical, plumbing repairs and accessories built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Easy to install mounting system simplifies installation
- Designed to be suite matching
- Included template takes the guesswork out of installation
- Color: Brushed Nickel
- Weight: 1.24
- Dimensions: 5.4" H x 2.4" W x 5.4" L
- Weight: 1.1 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C x 1/2" MNPT Copper Reducing Adapter (U604 3/4x1/2)
- KOHLER Seal, Strike Jamb (1070676-01-58)
- PLUMB SHOP BRASSCRAFT Toilet Tank Float Ball (PS2022)
- BK RESOURCES 24.5 in W x 39 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-1221-12)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501CH)
- ZORO SELECT Towel Bar, Satin Nickel, Brentwood, 24In (04-SN6224)
- KOHLER Bancroft 24" Double Towel Bar (11413-2BZ)
- HDL HARDWARE Rev-A-Shelf Towel Bar 3 Prong Chrome (563-47 C)
- KOHLER Artifacts 24" Towel Bar (72568-BV)
- KOHLER Devonshire 24" Double Towel Bar (10553-BN)
- WARMLYYOURS Sierra Towel Warmer, Polished Gold, Dual Connection, 8 Bars (TW-SR08GS-HP)
- Creative Specialties Bath Towel Bars and Hooks